MSP-38-SS
Description
MSP-38-SS CLAMP SHAFT COLLAR ; 2PIECE 38MM BORE SS
Part # MSP-38-SS
BDI # 800296
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
38
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-38-F
Description
MSP-38-F CLAMP SHAFT COLLAR ; 2PIECE 38MM BORE STEEL
Part # MSP-38-F
BDI # 800295
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
38
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-40-SS
Description
MSP-40-SS CLAMP SHAFT COLLAR ; 2PIECE 40MM BORE SS
Part # MSP-40-SS
BDI # 800302
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
40
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-40-ST
Description
MSP-40-ST CLAMP SHAFT COLLAR ; 2PIECE 40MM BORE 316 SS
Part # MSP-40-ST
BDI # 800303
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
40
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
MSP-38-A
Description
MSP-38-A CLAMP SHAFT COLLAR ; 2PIECE 38MM BORE ALUM
Part # MSP-38-A
BDI # 800294
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
38
Other Features:
Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw