ADJ ROD 212 D1/2X4IN 5/16-18IN SS LASER

COMPARE

ADJ ROD 212 D1/2X4IN 5/16-18IN SS LASER

Description
ADJ ROD 212 D1/2X4IN 5/16-18IN SS LASER ; POR MTO 1/2" DIA X 5/16-18" THRD X 4" LG

REXNORD

Part # 10309122

BDI # 22131616

Features

Size: 1/2" Diameter X 4" Length X 5/16-18" Thread Length
Used For: Conveyor
Part Description: Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Laser Etched
Product Name: Rod

Price Inventory : Available to order
Loading Price
QTY