212 D1/2X7IN 1/4-20IN SS LASER

COMPARE

212 D1/2X7IN 1/4-20IN SS LASER

Description
212 D1/2X7IN 1/4-20IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE

REXNORD

Part # 10309308

BDI # 24331964

Features

Size: 1/2" Diameter X 7" Length X 1/4-20" Thread Length
Used For: Conveyor
Part Description: Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Other Features: Laser Etched
Product Name: Rod

Price Inventory : Available to order
Loading Price
QTY