CE4BB
Description
CE4BB CONVEYOR END SHAFT ; WITHOUT SEAL 2" DIA X 8.625" L
Part # CE4BB
BDI # 605474
Features
Size:
2 IN Dia X 8.625 IN L
Used For:
Support the End Conveyor Section
Part Description:
End Shaft Used without Seal
Inch - Metric:
Inch
Material:
Steel
Other Features:
Ball Bearing | Cold Rolled
Product Name:
Screw Conveyor End Shaft
CE4BB-H
Description
CE4BB-H CONVEYOR END SHAFT ; 2"X 8-5/8" SIZE HARDENED
Part # CE4BB-H
BDI # 605475
Features
Size:
2 IN Dia X 8.625 IN L
Used For:
Support the End Conveyor Section
Part Description:
End Shaft Used without Seal
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened Shaft | Ball Bearing | Cold Rolled
Product Name:
Screw Conveyor End Shaft