Page 1 of 20

Next

Compare
QRS820A25

COMPARE

QRS820A25

Description
QRS820A25 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL

MARTIN SPROCKET & GR

Part # QRS820A25

BDI # 610587

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.07
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820A24

COMPARE

820A24

Description
820A24 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 24 TEETH

MARTIN SPROCKET & GR

Part # 820A24

BDI # 625517

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.83
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A25

COMPARE

820A25

Description
820A25 ROLLER CHAIN SPROCKET ; FLAT TOP MODULAR

MARTIN SPROCKET & GR

Part # 820A25

BDI # 625518

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-23T 30MM KW

COMPARE

NS820-23T 30MM KW

Description
NS820-23T 30MM KW SPROCKET ; 614-39-30 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS820-23T 30MM KW

BDI # 18141308

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.591
Outside Diameter - Millimeter: 142
Pitch Diameter - Millimeter: 141.22
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-21T 1-3/16IN KWSS

COMPARE

NS820-21T 1-3/16IN KWSS

Description
NS820-21T 1-3/16IN KWSS SPROCKET ; 614-38-2 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS820-21T 1-3/16IN KWSS

BDI # 18141305

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY