CDPX3406
Description
CDPX3406 DC MOTOR ; .25HP 1750RPM DC 56C X3413P XPFC F1
Part # CDPX3406
BDI # 125643
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
34-6972Z602G1
Description
34-6972Z602G1 DC MOTOR ; .25HP 1700RPM DC 56C 3410P XPFC F1 N
Part # 34-6972Z602G1
BDI # 20108127
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1700
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7153-5553G1
Description
34-7153-5553G1 DC MOTOR ; .25HP 2500RPM DC 56 3410P XPFC F1 N
Part # 34-7153-5553G1
BDI # 20108410
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6972Z730G1
Description
34-6972Z730G1 ; .25HP 1700RPM DC 56C 3410P XPFC F1 N
Part # 34-6972Z730G1
BDI # 20108133
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1700
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7732Z641G1
Description
34-7732Z641G1 DC MOTOR ; .25HP 1750RPM DC 56C 3413P XPFC F1 N
Part # 34-7732Z641G1
BDI # 21779987
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face