PCL3513M

COMPARE

PCL3513M

Description
PCL3513M PRESSURE WASHER MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56C 3520LC TEFC

BALDOR-RELIANCE

Part # PCL3513M

BDI # 130341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.25
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PCL3514M

COMPARE

PCL3514M

Description
PCL3514M PRESSURE WASHER MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56C 3535LC TEFC

BALDOR-RELIANCE

Part # PCL3514M

BDI # 130342

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PCL3515M

COMPARE

PCL3515M

Description
PCL3515M PRESSURE WASHER MOTOR ; 2HP 3450RPM 1PH 60HZ 56C 3524LC TEFC F1

BALDOR-RELIANCE

Part # PCL3515M

BDI # 130343

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.24
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PCL3519M

COMPARE

PCL3519M

Description
PCL3519M PRESSURE WASHER MOTOR ; 3HP 3450RPM 1PH 60HZ 56C 3532LC TEFC F1

BALDOR-RELIANCE

Part # PCL3519M

BDI # 130344

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY