35 UB RHUB

COMPARE

35 UB RHUB

Description
35 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2271658

BDI # 318224

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13.25

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter: 257.048
Coupling Type: Resilient Coupling
Torque: 44100In-Lbs

Price Inventory : Available to order
Loading Price
QTY