EJMM4104T

COMPARE

EJMM4104T

Description
EJMM4104T PUMP AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286JM 1056M TEFC F

BALDOR-RELIANCE

Part # EJMM4104T

BDI # 127066

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM4108T

COMPARE

EJMM4108T

Description
EJMM4108T PUMP AC MOTOR ; 30HP 286JM FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EJMM4108T

BDI # 127069

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY