1MB21212BB116LG3
Description
1MB21212BB116LG3 AC MOTOR ; 230/460V 60HZ 15HP 4P
Part # 1MB21212BB116LG3
BDI # 21456823
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.77
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1LE22211CB113GA3
Description
1LE22211CB113GA3 AC MOTOR ; 3HP 1800RPM 575V 182TC NP
Part # 1LE22211CB113GA3
BDI # 21574339
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.7
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE24212AB212GA3
Description
1LE24212AB212GA3 AC MOTOR ; 10HP 1800RPM 3PH 215TC TEFC
Part # 1LE24212AB212GA3
BDI # 21456838
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.3
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE21211CB114GA3
Description
1LE21211CB114GA3 AC MOTOR ; 3HP 1800RPM 3PH 182TC TEFC
Part # 1LE21211CB114GA3
BDI # 21456772
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.68
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face
1MB21211AB216LG3
Description
1MB21211AB216LG3 AC MOTOR ; 1HP 1800RPM 3PH 143TCV TEFC XP
Part # 1MB21211AB216LG3
BDI # 21456851
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face