1LE23211CB114AA3
Description
1LE23211CB114AA3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC
Part # 1LE23211CB114AA3
BDI # 21456760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22211CB314AA3
Description
1LE22211CB314AA3 3PH AC MOTOR ; 5HP 1800RPM 184T TEFC
Part # 1LE22211CB314AA3
BDI # 21456755
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24211CB312AA3
Description
1LE24211CB312AA3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC
Part # 1LE24211CB312AA3
BDI # 21456778
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22211CB114AA3
Description
1LE22211CB114AA3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC
Part # 1LE22211CB114AA3
BDI # 21456751
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23211CB314AA3
Description
1LE23211CB314AA3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC
Part # 1LE23211CB314AA3
BDI # 21456761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted