1MB21213CB116AG3
Description
1MB21213CB116AG3 3PH AC MOTOR ; 60HP 1800RPM 4P 230/460 364T
Part # 1MB21213CB116AG3
BDI # 21580333
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23213CB112AA3
Description
1LE23213CB112AA3 3PH AC MOTOR ; 460V 60HZ 60HP 4P
Part # 1LE23213CB112AA3
BDI # 21456831
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213CB116AA3
Description
1LE22213CB116AA3 AC MOTOR ; 60HP 1800RPM 3PH 364T TEFC
Part # 1LE22213CB116AA3
BDI # 21456783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213CB216AA3
Description
1LE22213CB216AA3 AC MOTOR ; 75HP 1800RPM 3PH 365T TEFC
Part # 1LE22213CB216AA3
BDI # 21456784
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
07518OT3E365TF3
Description
07518OT3E365TF3 GENERAL PURPOSE MOTOR ; POR ODP-NEMA PR.
Part # 07518OT3E365TF3
BDI # 958232
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
595860