1LE22214AB212AA3

COMPARE

1LE22214AB212AA3

Description
1LE22214AB212AA3 AC MOTOR ; 100HP 1800RPM 3PH 405T TEFC

ABB NEMA

Part # 1LE22214AB212AA3

BDI # 21456756

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214AB212AA3

COMPARE

1LE23214AB212AA3

Description
1LE23214AB212AA3 3PH AC MOTOR ; 100HP 1800RPM 405T TEFC

ABB NEMA

Part # 1LE23214AB212AA3

BDI # 21456884

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214CB112AA3

COMPARE

1LE23214CB112AA3

Description
1LE23214CB112AA3 AC MOTOR ; POR NON RETURNABLE CI 445T 460V 60HZ

ABB NEMA

Part # 1LE23214CB112AA3

BDI # 21595618

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY