Page 1 of 15

Next

Compare
1LE23211AB214AA3

COMPARE

1LE23211AB214AA3

Description
1LE23211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC

ABB NEMA

Part # 1LE23211AB214AA3

BDI # 21456757

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE21211AB214AA3

COMPARE

1LE21211AB214AA3

Description
1LE21211AB214AA3 AC MOTOR ; 1HP 1800RPM 3PH 143T TEFC

ABB NEMA

Part # 1LE21211AB214AA3

BDI # 21456763

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Aluminum Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE21211AB214EA3

COMPARE

1LE21211AB214EA3

Description
1LE21211AB214EA3 AC MOTOR ; 1HP 1800RPM 3PH 143TC TEFC

ABB NEMA

Part # 1LE21211AB214EA3

BDI # 21456764

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Aluminum Frame
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE21211AB414AA3

COMPARE

1LE21211AB414AA3

Description
1LE21211AB414AA3 AC MOTOR ; 2HP 1800RPM 3PH 145T TEFC

ABB NEMA

Part # 1LE21211AB414AA3

BDI # 21456767

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Aluminum Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE21211AB414EA3

COMPARE

1LE21211AB414EA3

Description
1LE21211AB414EA3 AC MOTOR ; 2HP 1800RPM 3PH 145TC TEFC

ABB NEMA

Part # 1LE21211AB414EA3

BDI # 21456768

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Aluminum Frame
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY