Page 1 of 10

Next

Compare
1PC29214BA212AG3

COMPARE

1PC29214BA212AG3

Description
1PC29214BA212AG3 LOW VOLTAGE MOTOR ; 100HP 3600RPM RGZESDI 460V 405TS W/BLOWR

ABB NEMA

Part # 1PC29214BA212AG3

BDI # 23375737

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214DA612AG3

COMPARE

1PC29214DA612AG3

Description
1PC29214DA612AG3 LOW VOLTAGE MOTOR ; 300HP 3600RPM RGZESDI 460V 449TS W/BLOWR

ABB NEMA

Part # 1PC29214DA612AG3

BDI # 23375757

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214DB212AG3

COMPARE

1PC29214DB212AG3

Description
1PC29214DB212AG3 LOW VOLTAGE MOTOR ; 150HP 1800RPM RGZESDI 460V 445TS W/BLOWR

ABB NEMA

Part # 1PC29214DB212AG3

BDI # 23375764

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214DB512AG3

COMPARE

1PC29214DB512AG3

Description
1PC29214DB512AG3 LOW VOLTAGE MOTOR ; 250HP 1800RPM RGZESDI 460V 449TS W/BLOWR

ABB NEMA

Part # 1PC29214DB512AG3

BDI # 23375772

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC29214DB612AG3

COMPARE

1PC29214DB612AG3

Description
1PC29214DB612AG3 LOW VOLTAGE MOTOR ; 300HP 1800RPM RGZESDI 460V 449TS W/BLOWR

ABB NEMA

Part # 1PC29214DB612AG3

BDI # 23375776

Features

Enclosure: TEBC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Definite Purpose | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY