1LE23211AA214GA3
Description
1LE23211AA214GA3 AC MOTOR ; 1.5HP 3600RPM SD100 230/460V 143TC NP
Part # 1LE23211AA214GA3
BDI # 23373535
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-1AA11-3GA3
Description
1LE23211AA113GA3 AC MOTOR ; 1HP 3600RPM 575V
Part # 1LE23211AA113GA3
BDI # 23373523
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211AA114GA3
Description
1LE23211AA114GA3 AC MOTOR ; 1HP 3600RPM SD100 230/460V 143TC NP
Part # 1LE23211AA114GA3
BDI # 23373527
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-1AA21-3GA3
Description
1LE23211AA213GA3 AC MOTOR ; 1.5HP 3600RPM 575V
Part # 1LE23211AA213GA3
BDI # 23373531
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-1AB21-3GA3
Description
1LE23211AB213GA3 AC MOTOR ; 1HP 1800RPM 575V
Part # 1LE23211AB213GA3
BDI # 23373547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face