1LE2321-1AA31-3GA3
Description
1LE23211AA313GA3 AC MOTOR ; 2HP 3600RPM 575V
Part # 1LE23211AA313GA3
BDI # 23373539
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211AA314GA3
Description
1LE23211AA314GA3 AC MOTOR ; 2HP 3600RPM SD100 230/460V 145TC NP
Part # 1LE23211AA314GA3
BDI # 23373543
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-1AB31-3GA3
Description
1LE23211AB313GA3 AC MOTOR ; 1.5HP 1800RPM 575V
Part # 1LE23211AB313GA3
BDI # 23373551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-1AB41-3GA3
Description
1LE23211AB413GA3 AC MOTOR ; 2HP 1800RPM 575V
Part # 1LE23211AB413GA3
BDI # 23373555
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211AC314GA3
Description
1LE23211AC314GA3 AC MOTOR ; 1HP 1200RPM SD100 230/460V 145TC NP
Part # 1LE23211AC314GA3
BDI # 23373559
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.2
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face