1LE23211CB114AA3
Description
1LE23211CB114AA3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC
Part # 1LE23211CB114AA3
BDI # 21456760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22211CA114AA3
Description
1LE22211CA114AA3 AC MOTOR ; 3HP 3600RPM GP100 230/460V 182T NP
Part # 1LE22211CA114AA3
BDI # 22593768
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22211CB114AA3
Description
1LE22211CB114AA3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC
Part # 1LE22211CB114AA3
BDI # 21456751
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-1CD11-3AA3
Description
1LE23211CD113AA3 AC MOTOR ; 1HP 900RPM SD100 575V 182T
Part # 1LE23211CD113AA3
BDI # 23373591
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CB114AG3
Description
1MB21211CB114AG3 3PH AC MOTOR ; 3HP 1800RPM 182T TEFC/XP
Part # 1MB21211CB114AG3
BDI # 21456818
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted