1LE2321-1CA11-3GA3
Description
1LE23211CA113GA3 AC MOTOR ; 3HP 3600RPM 575V
Part # 1LE23211CA113GA3
BDI # 23373563
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211CA114GA3
Description
1LE23211CA114GA3 AC MOTOR ; 3HP 3600RPM SD100 230/460V 182TC NP
Part # 1LE23211CA114GA3
BDI # 23373567
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-1CB11-3GA3
Description
1LE23211CB113GA3 AC MOTOR ; 3HP 1800RPM 575V
Part # 1LE23211CB113GA3
BDI # 23373571
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211CC114GA3
Description
1LE23211CC114GA3 AC MOTOR ; 1.5HP 1200RPM SD100 230/460V 182TC NP
Part # 1LE23211CC114GA3
BDI # 23373583
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23211CD114GA3
Description
1LE23211CD114GA3 AC MOTOR ; 1HP 900RPM SD100 230/460V 182TC
Part # 1LE23211CD114GA3
BDI # 23373599
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face