Page 1 of 10

Next

Compare
1LE22211CB314AA3

COMPARE

1LE22211CB314AA3

Description
1LE22211CB314AA3 3PH AC MOTOR ; 5HP 1800RPM 184T TEFC

ABB NEMA

Part # 1LE22211CB314AA3

BDI # 21456755

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24211CB312AA3

COMPARE

1LE24211CB312AA3

Description
1LE24211CB312AA3 AC MOTOR ; 5HP 1800RPM 3PH 184T TEFC

ABB NEMA

Part # 1LE24211CB312AA3

BDI # 21456778

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2301-1CM44-0AA3

COMPARE

1LE2301-1CM44-0AA3

Description
1LE23011CM440AA3 LOW VOLTAGE AC MOTOR ; 5/1.2HP 1800/900RPM

ABB NEMA

Part # 1LE23011CM440AA3

BDI # 23373409

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1.2 | 5HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2321-1CD31-3AA3

COMPARE

1LE2321-1CD31-3AA3

Description
1LE23211CD313AA3 AC MOTOR ; 1.5HP 900RPM SD100 575V 184T

ABB NEMA

Part # 1LE23211CD313AA3

BDI # 23373603

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24221CB312AA3

COMPARE

1LE24221CB312AA3

Description
1LE24221CB312AA3 3PH AC MOTOR ; 5HP 1800RPM SD661 460V 184T NP

ABB NEMA

Part # 1LE24221CB312AA3

BDI # 23374071

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY