Page 1 of 8

Next

Compare
1LE2321-1CB31-3GA3

COMPARE

1LE2321-1CB31-3GA3

Description
1LE23211CB313GA3 AC MOTOR ; 5HP 1800RPM 575V

ABB NEMA

Part # 1LE23211CB313GA3

BDI # 23373575

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23211CB314GA3

COMPARE

1LE23211CB314GA3

Description
1LE23211CB314GA3 AC MOTOR ; 5HP 1800RPM SD100 230/460V 184TC NP

ABB NEMA

Part # 1LE23211CB314GA3

BDI # 23373579

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23211CC314GA3

COMPARE

1LE23211CC314GA3

Description
1LE23211CC314GA3 AC MOTOR ; 2HP 1200RPM SD100 230/460V 184TC NP

ABB NEMA

Part # 1LE23211CC314GA3

BDI # 23373587

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-1CD31-3GA3

COMPARE

1LE2321-1CD31-3GA3

Description
1LE23211CD313GA3 AC MOTOR ; 1.5HP 900RPM SD100 575V 184TC

ABB NEMA

Part # 1LE23211CD313GA3

BDI # 23373607

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23211CD314GA3

COMPARE

1LE23211CD314GA3

Description
1LE23211CD314GA3 AC MOTOR ; 1.5HP 900RPM SD100 230/460V 184TC

ABB NEMA

Part # 1LE23211CD314GA3

BDI # 23373611

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.4
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY