1LE24212AB112AA3
Description
1LE24212AB112AA3 3PH AC MOTOR ; 7.5HP 1800RPM 460V 9.7FLA
Part # 1LE24212AB112AA3
BDI # 22522674
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-2AM14-0AA3
Description
1LE23012AM140AA3 LOW VOLTAGE AC MOTOR ; 5/1.2HP 1800/900RPM MS 460V 213T
Part # 1LE23012AM140AA3
BDI # 23373414
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.2 | 5HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212AB114AG3
Description
1MB21212AB114AG3 AC MOTOR ; 7-1/2HP 1800RPM 3PH 213T TEFC/XP
Part # 1MB21212AB114AG3
BDI # 21456820
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-2AM74-0AA3
Description
1LE23012AM740AA3 LOW VOLTAGE AC MOTOR ; 7.5/1.9HP 1800/900RPM MS 460V 213T
Part # 1LE23012AM740AA3
BDI # 23373423
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-2AD11-3AA3
Description
1LE23212AD113AA3 AC MOTOR ; 2HP 900RPM SD100 575V 213T
Part # 1LE23212AD113AA3
BDI # 23373645
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted