Page 1 of 9

Next

Compare
1LE2321-2AA11-3GA3

COMPARE

1LE2321-2AA11-3GA3

Description
1LE23212AA113GA3 AC MOTOR ; 7.5HP 3600RPM 575V

ABB NEMA

Part # 1LE23212AA113GA3

BDI # 23373615

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.2
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2AB11-3GA3

COMPARE

1LE2321-2AB11-3GA3

Description
1LE23212AB113GA3 AC MOTOR ; 7.5HP 1800RPM 575V

ABB NEMA

Part # 1LE23212AB113GA3

BDI # 23373623

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.2
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23212AB114GA3

COMPARE

1LE23212AB114GA3

Description
1LE23212AB114GA3 AC MOTOR ; 7.5HP 1800RPM SD100 230/460V 213TC NP

ABB NEMA

Part # 1LE23212AB114GA3

BDI # 23373627

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.2
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23212AC114GA3

COMPARE

1LE23212AC114GA3

Description
1LE23212AC114GA3 AC MOTOR ; 3HP 1200RPM SD100 230/460V 213TC NP

ABB NEMA

Part # 1LE23212AC114GA3

BDI # 23373639

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.2
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23212AD114GA3

COMPARE

1LE23212AD114GA3

Description
1LE23212AD114GA3 AC MOTOR ; 2HP 900RPM SD100 230/460V 213TC

ABB NEMA

Part # 1LE23212AD114GA3

BDI # 23373653

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.2
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY