Page 1 of 11

Next

Compare
1LE23212BB114AA3

COMPARE

1LE23212BB114AA3

Description
1LE23212BB114AA3 AC MOTOR ; 15HP AC 1800 RPM 3PH 254T TEFC

ABB NEMA

Part # 1LE23212BB114AA3

BDI # 21456803

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2301-2BM14-0AA3

COMPARE

1LE2301-2BM14-0AA3

Description
1LE23012BM140AA3 LOW VOLTAGE AC MOTOR ; 10/2.5HP 1800/900RPM MS 460V 254T

ABB NEMA

Part # 1LE23012BM140AA3

BDI # 23373431

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 2-1/2 | 10HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-2BM74-0AA3

COMPARE

1LE2301-2BM74-0AA3

Description
1LE23012BM740AA3 LOW VOLTAGE AC MOTOR ; 15/3.7HP 1800/900RPM MS 460V 254T

ABB NEMA

Part # 1LE23012BM740AA3

BDI # 23373439

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3.7 | 15HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2BD11-3AA3

COMPARE

1LE2321-2BD11-3AA3

Description
1LE23212BD113AA3 AC MOTOR ; 5HP 900RPM SD100 575V 254T

ABB NEMA

Part # 1LE23212BD113AA3

BDI # 23373703

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24222BB112AA3

COMPARE

1LE24222BB112AA3

Description
1LE24222BB112AA3 AC MOTOR ; 15HP 1800RPM SD661 460V 254T NP

ABB NEMA

Part # 1LE24222BB112AA3

BDI # 23374083

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY