1LE2321-2BD11-3GA3
Description
1LE23212BD113GA3 AC MOTOR ; 5HP 900RPM SD100 575V 254TC
Part # 1LE23212BD113GA3
BDI # 23373707
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23212BD114GA3
Description
1LE23212BD114GA3 AC MOTOR ; 5HP 900RPM SD100 230/460V 254TC
Part # 1LE23212BD114GA3
BDI # 23373711
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23212BA114GA3
Description
1LE23212BA114GA3 AC MOTOR ; 15HP 3600RPM SD100 230/460V 254TC NP
Part # 1LE23212BA114GA3
BDI # 23373673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE2321-2BB11-3GA3
Description
1LE23212BB113GA3 AC MOTOR ; 15HP 1800RPM 575V
Part # 1LE23212BB113GA3
BDI # 23373687
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE23212BB114GA3
Description
1LE23212BB114GA3 AC MOTOR ; 15HP 1800RPM SD100 230/460V 254TC NP
Part # 1LE23212BB114GA3
BDI # 23373691
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face