Page 1 of 7

Next

Compare
1LE23212CB112AA3

COMPARE

1LE23212CB112AA3

Description
1LE23212CB112AA3 3PH AC MOTOR ; 25HP 1800RPM 284T TEFC

ABB NEMA

Part # 1LE23212CB112AA3

BDI # 21456805

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212CD113AA3

COMPARE

1LE23212CD113AA3

Description
1LE23212CD113AA3 AC MOTOR ; 10HP 900RPM SD100 575V 284T

ABB NEMA

Part # 1LE23212CD113AA3

BDI # 23373727

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212CD116AA3

COMPARE

1LE23212CD116AA3

Description
1LE23212CD116AA3 AC MOTOR ; 10HP 900RPM SD100 230/460V 284T

ABB NEMA

Part # 1LE23212CD116AA3

BDI # 23373731

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24222CB112AA3

COMPARE

1LE24222CB112AA3

Description
1LE24222CB112AA3 AC MOTOR ; 25HP 1800RPM SD661 460V 284T NP

ABB NEMA

Part # 1LE24222CB112AA3

BDI # 23374099

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23012CM140AA3

COMPARE

1LE23012CM140AA3

Description
1LE23012CM140AA3 LOW VOLTAGE AC MOTOR ; SQUIRREL CAGE 284T 460V 60HZ

ABB NEMA

Part # 1LE23012CM140AA3

BDI # 24070939

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 5 | 20HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY