Page 1 of 4

Next

Compare
1LE22212DA116AA3

COMPARE

1LE22212DA116AA3

Description
1LE22212DA116AA3 3PH AC MOTOR ; 230/460VAC 25HP

ABB NEMA

Part # 1LE22212DA116AA3

BDI # 21574390

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24212DB112AA3

COMPARE

1LE24212DB112AA3

Description
1LE24212DB112AA3 AC MOTOR ; 25HP 3PH 1800RPM 460V 30A 60HZ

ABB NEMA

Part # 1LE24212DB112AA3

BDI # 22091337

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22212DA113AA3

COMPARE

1LE22212DA113AA3

Description
1LE22212DA113AA3 AC MOTOR ; 25HP 3600RPM GP100 575V 284TS NP

ABB NEMA

Part # 1LE22212DA113AA3

BDI # 22594020

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212DA113AA3

COMPARE

1LE23212DA113AA3

Description
1LE23212DA113AA3 AC MOTOR ; 25HP 3600RPM SD100 575V 284TS NP

ABB NEMA

Part # 1LE23212DA113AA3

BDI # 22594468

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212DB112AA3

COMPARE

1LE23212DB112AA3

Description
1LE23212DB112AA3 AC MOTOR ; 25HP 1800RPM SD100 460V 284TS NP

ABB NEMA

Part # 1LE23212DB112AA3

BDI # 22594472

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY