Page 1 of 3

Next

Compare
1LE22213BA216AA3

COMPARE

1LE22213BA216AA3

Description
1LE22213BA216AA3 AC MOTOR ; 50HP 3600RPM GP100 230/460V 326TS NP

ABB NEMA

Part # 1LE22213BA216AA3

BDI # 22594052

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213BA212AA3

COMPARE

1LE23213BA212AA3

Description
1LE23213BA212AA3 AC MOTOR ; 50HP 3600RPM SD100 460V 326TS NP

ABB NEMA

Part # 1LE23213BA212AA3

BDI # 22594498

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24213BA213AA3

COMPARE

1LE24213BA213AA3

Description
1LE24213BA213AA3 AC MOTOR ; 50HP 3600RPM SD100 IEEE 575V 326TS NP

ABB NEMA

Part # 1LE24213BA213AA3

BDI # 22594913

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24213BB213AA3

COMPARE

1LE24213BB213AA3

Description
1LE24213BB213AA3 AC MOTOR ; 50HP 1800RPM SD100 IEEE 575V 326TS NP

ABB NEMA

Part # 1LE24213BB213AA3

BDI # 22594919

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22213BA213AA3

COMPARE

1LE22213BA213AA3

Description
1LE22213BA213AA3 AC MOTOR ; 50HP 3600RPM GP100 575V 326TS NP

ABB NEMA

Part # 1LE22213BA213AA3

BDI # 22594050

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY