Page 1 of 7

Next

Compare
1LE2301-3CM14-0AA3

COMPARE

1LE2301-3CM14-0AA3

Description
1LE23013CM140AA3 LOW VOLTAGE AC MOTOR ; 50/12HP 1800/900RPM MS 460V 364T

ABB NEMA

Part # 1LE23013CM140AA3

BDI # 23373473

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 12 | 50HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213CD112AA3

COMPARE

1LE23213CD112AA3

Description
1LE23213CD112AA3 AC MOTOR ; 30HP 900RPM SD100 460V 364T

ABB NEMA

Part # 1LE23213CD112AA3

BDI # 23373749

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24223CB112AA3

COMPARE

1LE24223CB112AA3

Description
1LE24223CB112AA3 AC MOTOR ; 60HP 1800RPM SD661 460V 364T NP

ABB NEMA

Part # 1LE24223CB112AA3

BDI # 23374133

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB2121-3CD11-3AG3

COMPARE

1MB2121-3CD11-3AG3

Description
1MB21213CD113AG3 AC MOTOR ; 30HP 900RPM XP100 575V 364T

ABB NEMA

Part # 1MB21213CD113AG3

BDI # 23374341

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21213CB116AG3

COMPARE

1MB21213CB116AG3

Description
1MB21213CB116AG3 3PH AC MOTOR ; 60HP 1800RPM 4P 230/460 364T

ABB NEMA

Part # 1MB21213CB116AG3

BDI # 21580333

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY