1LE24213CB212AA3
Description
1LE24213CB212AA3 AC MOTOR ; 75HP 1800RPM SD100 IEEE 460V 365T NP
Part # 1LE24213CB212AA3
BDI # 22594923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-3CD21-3AA3
Description
1LE23213CD213AA3 AC MOTOR ; 40HP 900RPM SD100 575V 365T
Part # 1LE23213CD213AA3
BDI # 23373757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24223CB212AA3
Description
1LE24223CB212AA3 AC MOTOR ; 75HP 1800RPM SD661 460V 365T NP
Part # 1LE24223CB212AA3
BDI # 23374137
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty
Mounting Method:
Foot Mounted
1LE23013CM240AA3
Description
1LE23013CM240AA3 LOW VOLTAGE AC MOTOR ; 60/15HP 1800/900RPM SD10 MS 460V 365T
Part # 1LE23013CM240AA3
BDI # 23373481
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
15 | 60HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22213CB213AA3
Description
1LE22213CB213AA3 AC MOTOR ; 75HP 1800RPM GP100 575V 365T NP
Part # 1LE22213CB213AA3
BDI # 22594056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted