Page 1 of 3

Next

Compare
1LE23213DA213AA3

COMPARE

1LE23213DA213AA3

Description
1LE23213DA213AA3 AC MOTOR ; 75HP 3600RPM SD100 575V 365TS NP

ABB NEMA

Part # 1LE23213DA213AA3

BDI # 22594530

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23213DB213AA3

COMPARE

1LE23213DB213AA3

Description
1LE23213DB213AA3 AC MOTOR ; 75HP 1800RPM SD100 575V 365TS NP

ABB NEMA

Part # 1LE23213DB213AA3

BDI # 22594536

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24213DA213AA3

COMPARE

1LE24213DA213AA3

Description
1LE24213DA213AA3 AC MOTOR ; 75HP 3600RPM SD100 IEEE 575V 365TS NP

ABB NEMA

Part # 1LE24213DA213AA3

BDI # 22594943

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24213DB213AA3

COMPARE

1LE24213DB213AA3

Description
1LE24213DB213AA3 AC MOTOR ; 75HP 1800RPM SD100 IEEE 575V 365TS NP

ABB NEMA

Part # 1LE24213DB213AA3

BDI # 22594947

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22213DA213AA3

COMPARE

1LE22213DA213AA3

Description
1LE22213DA213AA3 AC MOTOR ; 75HP 3600RPM GP100 575V 365TS NP

ABB NEMA

Part # 1LE22213DA213AA3

BDI # 22594078

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY