1LE23214AD112AA3
Description
1LE23214AD112AA3 AC MOTOR ; 50HP 900RPM SD100 460V 404T
Part # 1LE23214AD112AA3
BDI # 23373761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2321-4AD11-3AA3
Description
1LE23214AD113AA3 AC MOTOR ; 50HP 900RPM SD100 575V 404T
Part # 1LE23214AD113AA3
BDI # 23373765
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB2121-4AD11-3AG3
Description
1MB21214AD113AG3 AC MOTOR ; 50HP 900RPM XP100 575V 404T
Part # 1MB21214AD113AG3
BDI # 23374349
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214AC112AA3
Description
1LE24214AC112AA3 AC MOTOR ; 60HP 3PH 1200RPM 460V 74A 60HZ
Part # 1LE24214AC112AA3
BDI # 22091341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214AC112AA3
Description
1LE23214AC112AA3 AC MOTOR ; 60HP 1200RPM SD100 460V 404T NP
Part # 1LE23214AC112AA3
BDI # 22594540
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted