Page 1 of 7

Next

Compare
1LE2301-4DM14-0AA3

COMPARE

1LE2301-4DM14-0AA3

Description
1LE23014DM140AA3 LOW VOLTAGE AC MOTOR ; 100/25HP 1800/900RPM

ABB NEMA

Part # 1LE23014DM140AA3

BDI # 23373485

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 25 | 100HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214DA112AA3

COMPARE

1MB22214DA112AA3

Description
1MB22214DA112AA3 AC MOTOR ; 125HP 3600RPM XP100 ID1 460V 444TS

ABB NEMA

Part # 1MB22214DA112AA3

BDI # 23374748

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DA112AA3

COMPARE

1LE22214DA112AA3

Description
1LE22214DA112AA3 AC MOTOR ; 125HP 3600RPM GP100 460V 444TS NP

ABB NEMA

Part # 1LE22214DA112AA3

BDI # 22594126

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DA113AA3

COMPARE

1LE22214DA113AA3

Description
1LE22214DA113AA3 AC MOTOR ; 125HP 3600RPM GP100 575V 444TS NP

ABB NEMA

Part # 1LE22214DA113AA3

BDI # 22594128

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DB113AA3

COMPARE

1LE22214DB113AA3

Description
1LE22214DB113AA3 AC MOTOR ; 125HP 1800RPM GP100 575V 444TS NP

ABB NEMA

Part # 1LE22214DB113AA3

BDI # 22594140

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY