Page 1 of 9

Next

Compare
1MB22214CB212AA3

COMPARE

1MB22214CB212AA3

Description
1MB22214CB212AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 460V 445T

ABB NEMA

Part # 1MB22214CB212AA3

BDI # 23374711

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214EC212AA3

COMPARE

1MB22214EC212AA3

Description
1MB22214EC212AA3 AC MOTOR ; 125HP 1200RPM XP100 ID1 460V B445T

ABB NEMA

Part # 1MB22214EC212AA3

BDI # 23374801

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214EB212AA3

COMPARE

1MB22214EB212AA3

Description
1MB22214EB212AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 460V B445T

ABB NEMA

Part # 1MB22214EB212AA3

BDI # 23374777

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214EB213AA3

COMPARE

1MB22214EB213AA3

Description
1MB22214EB213AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 575V B445T

ABB NEMA

Part # 1MB22214EB213AA3

BDI # 23374781

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214CB212AA3

COMPARE

1LE22214CB212AA3

Description
1LE22214CB212AA3 AC MOTOR ; 150HP 1800RPM GP100 460V 445T NP

ABB NEMA

Part # 1LE22214CB212AA3

BDI # 22594102

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY