Page 1 of 7

Next

Compare
1MB22214DA212AA3

COMPARE

1MB22214DA212AA3

Description
1MB22214DA212AA3 AC MOTOR ; 150HP 3600RPM XP100 ID1 460V 445TS

ABB NEMA

Part # 1MB22214DA212AA3

BDI # 23374753

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DA212AA3

COMPARE

1LE22214DA212AA3

Description
1LE22214DA212AA3 AC MOTOR ; 150HP 3600RPM GP100 460V 445TS NP

ABB NEMA

Part # 1LE22214DA212AA3

BDI # 22594130

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DA213AA3

COMPARE

1LE22214DA213AA3

Description
1LE22214DA213AA3 AC MOTOR ; 150HP 3600RPM GP100 575V 445TS NP

ABB NEMA

Part # 1LE22214DA213AA3

BDI # 22594132

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DB212AA3

COMPARE

1LE22214DB212AA3

Description
1LE22214DB212AA3 AC MOTOR ; 150HP 1800RPM GP100 460V 445TS NP

ABB NEMA

Part # 1LE22214DB212AA3

BDI # 22594142

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DB213AA3

COMPARE

1LE22214DB213AA3

Description
1LE22214DB213AA3 AC MOTOR ; 150HP 1800RPM GP100 575V 445TS NP

ABB NEMA

Part # 1LE22214DB213AA3

BDI # 22594144

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY