1MB22214EC312AA3
Description
1MB22214EC312AA3 AC MOTOR ; 150HP 1200RPM XP100 ID1 460V B447T
Part # 1MB22214EC312AA3
BDI # 23374805
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CB312AA3
Description
1MB22214CB312AA3 AC MOTOR ; 200HP 1800RPM XP100 ID1 460V 447T
Part # 1MB22214CB312AA3
BDI # 23374720
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EB312AA3
Description
1MB22214EB312AA3 AC MOTOR ; 200HP 1800RPM XP100 ID1 460V B447T
Part # 1MB22214EB312AA3
BDI # 23374785
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214CB312AA3
Description
1LE22214CB312AA3 AC MOTOR ; 200HP 1800RPM GP100 460V 447T NP
Part # 1LE22214CB312AA3
BDI # 22594106
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22214CB313AA3
Description
1LE22214CB313AA3 AC MOTOR ; 200HP 1800RPM GP100 575V 447T NP
Part # 1LE22214CB313AA3
BDI # 22594108
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted