Page 1 of 10

Next

Compare
1LE2301-4DM54-0AA3

COMPARE

1LE2301-4DM54-0AA3

Description
1LE23014DM540AA3 LOW VOLTAGE AC MOTOR ; 200/50HP 1800/900RPM

ABB NEMA

Part # 1LE23014DM540AA3

BDI # 23373493

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 50 | 200HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-4DM64-0AA3

COMPARE

1LE2301-4DM64-0AA3

Description
1LE23014DM640AA3 LOW VOLTAGE AC MOTOR ; 250/62.5HP 1800/900RPM

ABB NEMA

Part # 1LE23014DM640AA3

BDI # 23373498

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 62.5 | 250HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214DA512AA3

COMPARE

1MB22214DA512AA3

Description
1MB22214DA512AA3 AC MOTOR ; 250HP 3600RPM XP100 ID1 460V 449TS

ABB NEMA

Part # 1MB22214DA512AA3

BDI # 23374761

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214DA612AA3

COMPARE

1MB22214DA612AA3

Description
1MB22214DA612AA3 AC MOTOR ; 300HP 3600RPM XP100 ID1 460V 449TS

ABB NEMA

Part # 1MB22214DA612AA3

BDI # 23374765

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214DC512AA3

COMPARE

1LE22214DC512AA3

Description
1LE22214DC512AA3 AC MOTOR ; 200HP 1200RPM GP100 460V 449TS NP

ABB NEMA

Part # 1LE22214DC512AA3

BDI # 22594160

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY