OYK1106

COMPARE

OYK1106

Description
OYK1106 AC MOTOR ; 1HP 1075RPM 48Y NEMA FRAME 1.0

CENTURY MOTORS

Part # OYK1106

BDI # 25202525

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.9 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY