1LE2301-1CM14-0AA3
Description
1LE23011CM140AA3 LOW VOLTAGE AC MOTOR ; 2/0.5HP 1800/900RPM MS 460V 182T
Part # 1LE23011CM140AA3
BDI # 23373401
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted