Page 1 of 18

Next

Compare
1LE24211AB312AA3

COMPARE

1LE24211AB312AA3

Description
1LE24211AB312AA3 AC MOTOR ; NEMA SQUIRREL CAGE 1.5HP 460V 60HZ

ABB NEMA

Part # 1LE24211AB312AA3

BDI # 22139259

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE23211AA214GA3

COMPARE

1LE23211AA214GA3

Description
1LE23211AA214GA3 AC MOTOR ; 1.5HP 3600RPM SD100 230/460V 143TC NP

ABB NEMA

Part # 1LE23211AA214GA3

BDI # 23373535

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21211CD316LG3

COMPARE

1MB21211CD316LG3

Description
1MB21211CD316LG3 AC MOTOR ; 1.5HP 900RPM XP100 230/460V 184TCV

ABB NEMA

Part # 1MB21211CD316LG3

BDI # 23374289

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.87
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-1AA21-3GA3

COMPARE

1LE2321-1AA21-3GA3

Description
1LE23211AA213GA3 AC MOTOR ; 1.5HP 3600RPM 575V

ABB NEMA

Part # 1LE23211AA213GA3

BDI # 23373531

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-1AB31-3GA3

COMPARE

1LE2321-1AB31-3GA3

Description
1LE23211AB313GA3 AC MOTOR ; 1.5HP 1800RPM 575V

ABB NEMA

Part # 1LE23211AB313GA3

BDI # 23373551

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY