1LE2301-2AM24-0AA3
Description
1LE23012AM240AA3 LOW VOLTAGE AC MOTOR ; 7.5/1.9HP 1800/900RPM MS 460V 215T
Part # 1LE23012AM240AA3
BDI # 23373419
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-2AM74-0AA3
Description
1LE23012AM740AA3 LOW VOLTAGE AC MOTOR ; 7.5/1.9HP 1800/900RPM MS 460V 213T
Part # 1LE23012AM740AA3
BDI # 23373423
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted