Page 1 of 12

Next

Compare
1MB22214EC116AA3

COMPARE

1MB22214EC116AA3

Description
1MB22214EC116AA3 AC MOTOR ; 100HP 1200RPM XP100 ID1 230/460V B444T

ABB NEMA

Part # 1MB22214EC116AA3

BDI # 23374797

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214AB212AA3

COMPARE

1LE22214AB212AA3

Description
1LE22214AB212AA3 AC MOTOR ; 100HP 1800RPM 3PH 405T TEFC

ABB NEMA

Part # 1LE22214AB212AA3

BDI # 21456756

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214BA212AA3

COMPARE

1LE24214BA212AA3

Description
1LE24214BA212AA3 AC MOTOR ; 100HP 3PH 3600RPM 460V 108A 60HZ

ABB NEMA

Part # 1LE24214BA212AA3

BDI # 22091343

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214AB213AA3

COMPARE

1LE24214AB213AA3

Description
1LE24214AB213AA3 AC MOTOR ; 100HP 1800RPM SD100 IEEE 575V 405T NP

ABB NEMA

Part # 1LE24214AB213AA3

BDI # 22594950

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22214AB213AA3

COMPARE

1LE22214AB213AA3

Description
1LE22214AB213AA3 AC MOTOR ; 100HP 1800RPM GP100 575V 405T NP

ABB NEMA

Part # 1LE22214AB213AA3

BDI # 22594082

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY