Page 1 of 15

Next

Compare
1MB22214CB212AA3

COMPARE

1MB22214CB212AA3

Description
1MB22214CB212AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 460V 445T

ABB NEMA

Part # 1MB22214CB212AA3

BDI # 23374711

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214EC312AA3

COMPARE

1MB22214EC312AA3

Description
1MB22214EC312AA3 AC MOTOR ; 150HP 1200RPM XP100 ID1 460V B447T

ABB NEMA

Part # 1MB22214EC312AA3

BDI # 23374805

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214DA212AA3

COMPARE

1MB22214DA212AA3

Description
1MB22214DA212AA3 AC MOTOR ; 150HP 3600RPM XP100 ID1 460V 445TS

ABB NEMA

Part # 1MB22214DA212AA3

BDI # 23374753

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214EB212AA3

COMPARE

1MB22214EB212AA3

Description
1MB22214EB212AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 460V B445T

ABB NEMA

Part # 1MB22214EB212AA3

BDI # 23374777

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214EB213AA3

COMPARE

1MB22214EB213AA3

Description
1MB22214EB213AA3 AC MOTOR ; 150HP 1800RPM XP100 ID1 575V B445T

ABB NEMA

Part # 1MB22214EB213AA3

BDI # 23374781

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY