Page 1 of 16

Next

Compare
1LE23212BB114AA3

COMPARE

1LE23212BB114AA3

Description
1LE23212BB114AA3 AC MOTOR ; 15HP AC 1800 RPM 3PH 254T TEFC

ABB NEMA

Part # 1LE23212BB114AA3

BDI # 21456803

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1MB21212BB116LG3

COMPARE

1MB21212BB116LG3

Description
1MB21212BB116LG3 AC MOTOR ; 230/460V 60HZ 15HP 4P

ABB NEMA

Part # 1MB21212BB116LG3

BDI # 21456823

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.77
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2CD21-3AA3

COMPARE

1LE2321-2CD21-3AA3

Description
1LE2321-2CD21-3AA3 LOW VOLTAGE MOTOR ; POR 15HP 900RPM SD100 575V 286T

ABB NEMA

Part # 1LE23212CD213AA3

BDI # 23373736

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212BA114GA3

COMPARE

1LE23212BA114GA3

Description
1LE23212BA114GA3 AC MOTOR ; 15HP 3600RPM SD100 230/460V 254TC NP

ABB NEMA

Part # 1LE23212BA114GA3

BDI # 23373673

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2BB11-3GA3

COMPARE

1LE2321-2BB11-3GA3

Description
1LE23212BB113GA3 AC MOTOR ; 15HP 1800RPM 575V

ABB NEMA

Part # 1LE23212BB113GA3

BDI # 23373687

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY