1LE2301-2BM14-0AA3
Description
1LE23012BM140AA3 LOW VOLTAGE AC MOTOR ; 10/2.5HP 1800/900RPM MS 460V 254T
Part # 1LE23012BM140AA3
BDI # 23373431
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
2-1/2 | 10HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE2301-2AM84-0AA3
Description
1LE23012AM840AA3 LOW VOLTAGE AC MOTOR ; 10/2.5HP 1800/900RPM MS 460V 215T
Part # 1LE23012AM840AA3
BDI # 23373427
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 10HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted