Page 1 of 16

Next

Compare
1LE23212BB214AA3

COMPARE

1LE23212BB214AA3

Description
1LE23212BB214AA3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC

ABB NEMA

Part # 1LE23212BB214AA3

BDI # 21456804

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE23212BA214AA3

COMPARE

1LE23212BA214AA3

Description
1LE23212BA214AA3 AC MOTOR ; 20HP 3600RPM SD100 230/460V 256T NP

ABB NEMA

Part # 1LE23212BA214AA3

BDI # 22594434

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE22212BB214AA3

COMPARE

1LE22212BB214AA3

Description
1LE22212BB214AA3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC

ABB NEMA

Part # 1LE22212BB214AA3

BDI # 21456813

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2321-3AD11-3AA3

COMPARE

1LE2321-3AD11-3AA3

Description
1LE23213AD113AA3 AC MOTOR ; 20HP 900RPM SD100 575V 324T

ABB NEMA

Part # 1LE23213AD113AA3

BDI # 23373741

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2321-2BA21-3GA3

COMPARE

1LE2321-2BA21-3GA3

Description
1LE2321-2BA21-3GA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 20HP 3600RPM 575V

ABB NEMA

Part # 1LE23212BA213GA3

BDI # 23373678

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 25.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY