Page 1 of 19

Next

Compare
1LE24211AB412AA3

COMPARE

1LE24211AB412AA3

Description
1LE24211AB412AA3 AC MOTOR ; 3PH 2HP

ABB NEMA

Part # 1LE24211AB412AA3

BDI # 22139261

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1MB21211AB416LG3

COMPARE

1MB21211AB416LG3

Description
1MB21211AB416LG3 AC MOTOR ; 2HP 1800RPM XP100 230/460V 145TCV

ABB NEMA

Part # 1MB21211AB416LG3

BDI # 22595203

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.27
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
1LE2321-1AA31-3GA3

COMPARE

1LE2321-1AA31-3GA3

Description
1LE23211AA313GA3 AC MOTOR ; 2HP 3600RPM 575V

ABB NEMA

Part # 1LE23211AA313GA3

BDI # 23373539

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21212AD116LG3

COMPARE

1MB21212AD116LG3

Description
1MB21212AD116LG3 AC MOTOR ; 2HP 900RPM XP100 230/460V 213TCV

ABB NEMA

Part # 1MB21212AD116LG3

BDI # 23374299

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE23211AA314GA3

COMPARE

1LE23211AA314GA3

Description
1LE23211AA314GA3 AC MOTOR ; 2HP 3600RPM SD100 230/460V 145TC NP

ABB NEMA

Part # 1LE23211AA314GA3

BDI # 23373543

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.2
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY