1LE2301-1CM34-0AA3

COMPARE

1LE2301-1CM34-0AA3

Description
1LE2301-1CM34-0AA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 3/0.75HP 1800/900RPM

ABB NEMA

Part # 1LE23011CM340AA3

BDI # 23373405

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3/4 | 3HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY