Page 1 of 10

Next

Compare
1LE23213CD112AA3

COMPARE

1LE23213CD112AA3

Description
1LE23213CD112AA3 AC MOTOR ; 30HP 900RPM SD100 460V 364T

ABB NEMA

Part # 1LE23213CD112AA3

BDI # 23373749

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24222CB212AA3

COMPARE

1LE24222CB212AA3

Description
1LE24222CB212AA3 AC MOTOR ; 30HP 1800RPM SD661 460V 286T NP

ABB NEMA

Part # 1LE24222CB212AA3

BDI # 23374103

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23212DA212AA3

COMPARE

1LE23212DA212AA3

Description
1LE23212DA212AA3 AC MOTOR ; 30HP 3600RPM 3PH 286TS TEFC

ABB NEMA

Part # 1LE23212DA212AA3

BDI # 21456829

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24212DB212AA3

COMPARE

1LE24212DB212AA3

Description
1LE24212DB212AA3 AC MOTOR ; 460V 60HZ 30HP 4P

ABB NEMA

Part # 1LE24212DB212AA3

BDI # 21456849

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB2121-3CD11-3AG3

COMPARE

1MB2121-3CD11-3AG3

Description
1MB21213CD113AG3 AC MOTOR ; 30HP 900RPM XP100 575V 364T

ABB NEMA

Part # 1MB21213CD113AG3

BDI # 23374341

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY