1LE2301-2BM84-0AA3
Description
1LE23012BM840AA3 LOW VOLTAGE AC MOTOR ; 20/5HP 1800/900RPM SD10 MS 460V 256T
Part # 1LE23012BM840AA3
BDI # 23373443
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5 | 20HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23012CM140AA3
Description
1LE23012CM140AA3 LOW VOLTAGE AC MOTOR ; SQUIRREL CAGE 284T 460V 60HZ
Part # 1LE23012CM140AA3
BDI # 24070939
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
5 | 20HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted